Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shears, Ambidextrous, Bent, 4-1/2in.L

  • Mfr # 10521EC

  • Zoro # G9991037


product price: $8.59
/ea

Key Features

Overall Length
4-1/2"
Blade Material
Steel
Handle Style
Bent
Handle Material
Plastic
Tip Shape
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10521EC
Zoro #
G9991037
UPC #
766955311225
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-1/2"
Length of Cut
5/16 in
Length
Cut: 5/16"
Jaw Length
3/8 in
Jaw Width
1/2 in

Details

Blade Material
Steel
Handle Style
Bent
Handle Material
Plastic
Tip Shape
Tapered
Cutting Edge
Flush Cut
Item
Cutter
Handle Design
Ergonomic
Features
ESD Safe Grip; Non-Slip Grips; Narrow Cutting Head
Adjustable
No
Application
Cutting
Left/Right Hand
Ambidextrous
Handle Color
Blue
Primary Application
Precision Wire Cutting
Weight
0.15 lb
ESD-Safe
No
Cut Profile
Flush
Nose Shape
Pointed
Tether Ready
No
Grip Style
Standard Cushion
Non-Sparking
No
Grip Material
Plastic
Insulated
No

Description

Precision Diagonal Cutting Plier, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Nose Shape Pointed, Overall Length 5 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Grip Style Standard Cushion, Tether Ready No, Blade Material Steel, Features Narrow Cutting Head, Produces a Clean Flush Cut, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.