Zoro Homepage

Tweezer, Spade, 4-1/2in.L

  • Mfr # 18487

  • Zoro # G9990881


product price: $4.79
/ea

Key Features

Features
Precise Tip Alignment
Overall Length
4 3/8 in
Point Type
Spade
Application
Precision Assembly and Repair
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18487
Zoro #
G9990881
UPC #
766955351238
Country of Origin
Pakistan

Dimensions

Overall Length
4 3/8 in
Length
4 1/2 in
Tip Width
0.69 mm
Tip Thickness
5.16 mm

Details

Item
Tweezers
Features
Precise Tip Alignment
Point Type
Spade
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Flat
Tip Texture
Smooth
Tip Style
Bent
Resistance Properties
Corrosion
Tip Angle
90 Degrees
Grip Style
Knurled
Temperature - Maximum
932 Degrees F
Mechanism Type
Tension
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 4 3/8 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Flat, Tip Style Bent, Tip Texture Smooth, Tip Thickness 5.16 mm, Tip Width 0.69 mm, Trade Number Not Applicable, Features Precise Tip Alignment, Mechanism Type Tension, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.