Tweezer, Spade Offset, 4-1/2in.L
Mfr # 18491
Zoro # G9991012
product price: $5.29
/eaKey Features
Features
Tips are Hand Finished for Precise Alignment
Overall Length
5 in
Point Type
Spade Offset
Application
Precision Assembly and Repair
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18491
Zoro #
G9991012
UPC #
766955351276
Country of Origin
Pakistan
Dimensions
Overall Length
5 in
Length
4 1/2 in
Tip Thickness
2.4 mm
Tip Width
1.13 mm
Details
Item
Tweezers
Features
Tips are Hand Finished for Precise Alignment
Point Type
Spade Offset
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Round
Resistance Properties
Corrosion
Tip Style
Bent
Mechanism Type
Tension
Tip Angle
35 Degrees
Grip Style
Knurled
Tip Material
Stainless Steel
Tip Texture
Serrated
Temperature - Maximum
932 Degrees F
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle 35 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Bent, Tip Texture Serrated, Tip Thickness 2.4 mm, Tip Width 1.13 mm, Trade Number Not Applicable, Features Tips are Hand Finished for Precise Alignment, Mechanism Type Tension, Temperature - Maximum 932 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.