Zoro Homepage

Tweezer, Straight, 5in.L

  • Mfr # 18013USA

  • Zoro # G9990967


product price: $8.39
/ea

Key Features

Overall Length
5 in
Point Type
Straight
Application
Precision Assembly and Repair
Material
Stainless Steel
Tip Size
0.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18013USA
Zoro #
G9990967
UPC #
766955350057
Country of Origin
Pakistan

Dimensions

Overall Length
5 in
Tip Size
0.5mm
Length
5 in
Tip Thickness
0.9 mm
Tip Width
0.65 mm

Details

Item
Tweezers
Point Type
Straight
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Anti-Magnetic, Corrosion
Type
Precision
Product Type
Precision
Tip Shape
Point
Temperature - Maximum
932 Degrees F
Trade Number
AA-SA
Tip Angle
90 Degrees
Tip Texture
Smooth
Tip Style
Straight
Grip Style
Plain
Resistance Properties
Acid, Magnetic
Tip Material
Stainless Steel
Mechanism Type
Tension

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 5 in, Product Type Precision, Resistance Properties Acid, Magnetic, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.9 mm, Tip Width 0.65 mm, Trade Number AA-SA, Mechanism Type Tension, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.