Zoro Homepage

Tweezer, Straight Serrated, 10in.L

  • Mfr # 18433

  • Zoro # G9990906


product price: $7.99
/ea

Key Features

Overall Length
10 in
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18433
Zoro #
G9990906
UPC #
766955351009
Country of Origin
Pakistan

Dimensions

Overall Length
10 in
Length
10 in
Tip Width
1.67 mm
Tip Thickness
3.66 mm

Details

Item
Tweezers
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Flat
Temperature - Maximum
932 Degrees F
Tip Texture
Serrated
Tip Style
Straight
Mechanism Type
Tension
Grip Style
Knurled
Resistance Properties
Corrosion
Tip Angle
90 Degrees
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 10 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Flat, Tip Style Straight, Tip Texture Serrated, Tip Thickness 3.66 mm, Tip Width 1.67 mm, Trade Number Not Applicable, Mechanism Type Tension, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.