Zoro Homepage

Tweezer, Straight Serrated, 6-1/2in.L

  • Mfr # 18421

  • Zoro # G9990915


product price: $6.79
/ea

Key Features

Features
Self Locking
Overall Length
6 1/4 in
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18421
Zoro #
G9990915
UPC #
766955350927
Country of Origin
Pakistan

Dimensions

Overall Length
6 1/4 in
Length
6 1/2 in
Tip Thickness
3.5 mm
Tip Width
1.13 mm

Details

Item
Tweezers
Features
Self Locking
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Round
Temperature - Maximum
932 Degrees F
Tip Material
Stainless Steel
Tip Angle
90 Degrees
Tip Texture
Smooth
Grip Style
Plain
Resistance Properties
Corrosion
Tip Style
Straight
Mechanism Type
Tension

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 6 1/4 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 3.5 mm, Tip Width 1.13 mm, Trade Number Not Applicable, Features Self Locking, Mechanism Type Tension, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.