Zoro Homepage

Tweezer, Straight Serrated, 8in.L

  • Mfr # 18434

  • Zoro # G9990897


product price: $7.59
/ea

Key Features

Overall Length
8 in
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18434
Zoro #
G9990897
UPC #
766955351016
Country of Origin
Pakistan

Dimensions

Overall Length
8 in
Length
8 in
Tip Thickness
3.34 mm
Tip Width
1.75 mm

Details

Item
Tweezers
Point Type
Straight Serrated
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Flat
Tip Style
Straight
Temperature - Maximum
932 Degrees F
Resistance Properties
Corrosion
Grip Style
Knurled
Mechanism Type
Tension
Tip Texture
Serrated
Tip Angle
90 Degrees
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 8 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Flat, Tip Style Straight, Tip Texture Serrated, Tip Thickness 3.34 mm, Tip Width 1.75 mm, Trade Number Not Applicable, Mechanism Type Tension, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.