Tweezer, Toothed Straight, 5-1/2in.L
Mfr # 18494
Zoro # G9991003
product price: $6.75
/eaKey Features
Overall Length
5 1/2 in
Point Type
Toothed Straight
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18494
Zoro #
G9991003
UPC #
766955351290
Country of Origin
Pakistan
Dimensions
Overall Length
5 1/2 in
Length
5 1/2 in
Tip Thickness
3.2 mm
Tip Width
2.92 mm
Details
Item
Tweezers
Point Type
Toothed Straight
Application
Precision Assembly and Repair
Material
Stainless Steel
Mechanism
Tension
Max. Temp.
932 Degrees F
Resists
Corrosion
Type
General Purpose
Product Type
Conventional
Tip Shape
Point
Tip Texture
Toothed
Tip Style
Straight
Grip Style
Knurled
Mechanism Type
Tension
Resistance Properties
Corrosion
Temperature - Maximum
932 Degrees F
Tip Material
Stainless Steel
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Stainless Steel, Overall Length 5 1/2 in, Product Type Conventional, Resistance Properties Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Toothed, Tip Thickness 3.2 mm, Tip Width 2.92 mm, Trade Number Not Applicable, Mechanism Type Tension, Temperature - Maximum 932 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.