Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 12D
Mfr # A7387-12D
Zoro # G922925730
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7387
Liner Material
Moisture Wicking Nylon
Removable Insole
Yes
Waterproof
Yes
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7387-12D
Zoro #
G922925730
UPC #
198311031056
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
12
Details
Style Number
A7387
Liner Material
Moisture Wicking Nylon
Removable Insole
Yes
Waterproof
Yes
Footwear Closure Type
Pull On
Standards
CN, EH, PR, WP, HR, SR, SF
Color
Brown
Outsole Material
Rubber
Midsole Material
PU
Upper Material
Leather
Item
Wellington
Gender
Men
Toe Type
Carbon Nano-Fiber
Metatarsal Guard
No
Description
The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.