Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 13EE
Mfr # A7387-13EE
Zoro # G622926020
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Standards
CN, EH, PR, WP, HR, SR, SF
Gender
Men
Color
Brown
Midsole Material
PU
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7387-13EE
Zoro #
G622926020
UPC #
198311031209
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
13
Details
Standards
CN, EH, PR, WP, HR, SR, SF
Gender
Men
Color
Brown
Midsole Material
PU
Outsole Material
Rubber
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Item
Wellington
Footwear Closure Type
Pull On
Style Number
A7387
Liner Material
Moisture Wicking Nylon
Waterproof
Yes
Upper Material
Leather
Removable Insole
Yes
Series
Hammer Max I-Met
Description
The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.