Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 8.5D
Mfr # A7387-8.5D
Zoro # G322925958
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men
Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7387-8.5D
Zoro #
G322925958
UPC #
198311030981
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
8.5
Details
Color
Brown
Gender
Men
Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Waterproof
Yes
Upper Material
Leather
Footwear Closure Type
Pull On
Metatarsal Guard
No
Item
Wellington
Removable Insole
Yes
Standards
CN, EH, PR, WP, HR, SR, SF
Midsole Material
PU
Toe Type
Carbon Nano-Fiber
Style Number
A7387
Description
The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.