Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROACH KILLER II BORIC ACID 5 oz powder 64 Boric Acid

  • Mfr # AVGR-RCPDR5Z-01EC

  • Zoro # G907141551


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Height (In.)
7.75
Material
Tablet
Overall Length
2.75
Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVGR-RCPDR5Z-01EC
Zoro #
G907141551
UPC #
87508254135
Country of Origin
United States

Dimensions

Height (In.)
7.75
Overall Length
2.75
Width (In.)
2.75

Details

Material
Tablet

Description

Odorless, nonstaining, long lasting, Kills Roaches, Water bugs, Ants

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.