Athletic Shoe, Black, Men's, 10, 6E, PR

  • Mfr # A8803-10-6E

  • Zoro # G514841226


product price:  $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8803-10-6E
Zoro #
G514841226
UPC #
810151185439
Country of Origin
China

Dimensions

Size
10
Footwear Width
6E
Overall Height
4 in
Width
6E

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Toe Shape
Round
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Completely Non Metallic
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Insulated
No
Liner Material
Fabric, Mesh
Manufacturer-Suggested Sole Slip Rating
Good
Construction
Cemented
For Outdoor Traction
Yes
Style Number
A8803
Insole Technology
Anti-Fatigue, Removable Insole
Insulation Technology
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
No
Static Dissipative
No
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Closure
Slip On
Toe Cap Material
Composite
Non Metallic Upper
Yes
Conductive
No
Waterproof
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.