Athletic Shoe, Black, Men's, 16, 6E, PR

  • Mfr # A8803-16-6E

  • Zoro # G014841184


product price:  $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Width
6E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8803-16-6E
Zoro #
G014841184
UPC #
810151185514
Country of Origin
China

Dimensions

Size
16
Footwear Width
6E
Width
6E
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Non-Marking Sole
No
Midsole Material
EVA
Style Number
A8803
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Insulated
No
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Liner Material
Fabric, Mesh
Style Family
Athletic Shoe
Static Dissipative
No
Insole Material
Polyurethane
Closure
Slip On
Metatarsal Guard
No
Conductive
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Wide Toe Cap
No
For Outdoor Traction
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insulation Technology
No
Construction
Cemented
Waterproof
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.