Athletic Shoe, Black, Men's, 16, EE, PR

  • Mfr # A8803-16EE

  • Zoro # G614841270


product price: $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8803-16EE
Zoro #
G614841270
UPC #
810151185392
Country of Origin
China

Dimensions

Size
16
Footwear Width
EE
Overall Height
4 in
Width
EE

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Insulated
No
Style Number
A8803
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Electrical Hazard Rated
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Static Dissipative
No
Toe Shape
Round
Waterproof
No
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Slip On
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Non-Marking Sole
No
Insulation Technology
No
Liner Material
Fabric, Mesh
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Construction
Cemented
Completely Non Metallic
Yes
Midsole Material
EVA
Removable Insole
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Conductive
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.