Athletic Shoe, Black, Men's, 17, 6E, PR

  • Mfr # A8803-17-6E

  • Zoro # G314841204


product price:  $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8803-17-6E
Zoro #
G314841204
UPC #
810151185521
Country of Origin
China

Dimensions

Size
17
Footwear Width
6E
Overall Height
4 in
Width
6E

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Non-Marking Sole
No
Liner Technology
Moisture Wicking
Style Number
A8803
For Outdoor Traction
Yes
Wide Toe Cap
No
Closure
Slip On
Midsole Material
EVA
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Good
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Construction
Cemented
Insole Material
Polyurethane
Insulation Technology
No
Liner Material
Fabric, Mesh
Removable Insole
Yes
Insulated
No
All-Leather Upper
Yes
Metatarsal Guard
No
Ninety-Degree Heel
No
Static Dissipative
No
Maximum Heat Rating
572 Degrees F
Electrical Hazard Rated
No
Toe Shape
Round
Heel Definition
Flat Heel
Toe Cap Material
Composite
Waterproof
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.