Athletic Shoe, Black, Women's, 6, B, PR

  • Mfr # A8843-6B

  • Zoro # G514841219


product price: $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Women's
Outsole Material
Rubber
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8843-6B
Zoro #
G514841219
UPC #
810151185545
Country of Origin
China

Dimensions

Size
6
Footwear Width
B
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Women's
Outsole Material
Rubber
All-Leather Upper
Yes
Midsole Material
EVA
Metatarsal Guard
No
Closure
Slip On
Puncture-Resistant Sole
No
Construction
Cemented
Waterproof
No
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Removable Insole
Yes
Insulated
No
For Outdoor Traction
Yes
Liner Material
Fabric, Mesh
Toe Cap Material
Composite
Non-Marking Sole
No
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Conductive
No
Maximum Heat Rating
572 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Static Dissipative
No
Style Number
A8843
Toe Shape
Round
Chemical-Resisting Sole
Yes
Insulation Technology
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number A8843, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.