Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Women's, 9, B, PR

  • Mfr # A8843-9B

  • Zoro # G214841274


product price: $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Women's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8843-9B
Zoro #
G214841274
UPC #
810151185606
Country of Origin
China

Dimensions

Size
9
Footwear Width
B
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Women's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Technology
Anti-Fatigue, Removable Insole
Insulation Technology
No
For Outdoor Traction
Yes
All-Leather Upper
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Non-Marking Sole
No
Midsole Material
EVA
Oil-Resisting Sole
Yes
Conductive
No
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Closure
Slip On
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Insole Material
Polyurethane
Construction
Cemented
Style Number
A8843
Waterproof
No
Ninety-Degree Heel
No
Toe Shape
Round
Insulated
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number A8843, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.