Athletic Shoe, Brown, Men's, 13, D, PR

  • Mfr # A8804-13D

  • Zoro # G814841148


product price: $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8804-13D
Zoro #
G814841148
UPC #
810151186375
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Overall Height
4 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Conductive
No
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Waterproof
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Insulation Technology
No
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Static Dissipative
No
All-Leather Upper
Yes
Liner Material
Fabric, Mesh
Insulated
No
Removable Insole
Yes
For Outdoor Traction
Yes
Non-Marking Sole
No
Midsole Material
EVA
Construction
Cemented
Electrical Hazard Rated
No
Closure
Slip On
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Style Number
A8804

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number A8804, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.