Athletic Shoe, Brown, Men's, 17, 6E, PR

  • Mfr # A8804-17-6E

  • Zoro # G814841261


product price:  $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8804-17-6E
Zoro #
G814841261
UPC #
810151186207
Country of Origin
China

Dimensions

Size
17
Footwear Width
6E
Overall Height
4 in
Width
6E

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Brown
Gender
Men's
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Removable Insole
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Construction
Cemented
Conductive
No
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Wide Toe Cap
No
Liner Material
Fabric, Mesh
Heel Definition
Flat Heel
Electrical Hazard Rated
No
Toe Shape
Round
Insulation Technology
No
Static Dissipative
No
Style Number
A8804
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Waterproof
No
Non-Marking Sole
No
Midsole Material
EVA
Ninety-Degree Heel
No
Closure
Slip On
Maximum Heat Rating
572 Degrees F
Completely Non Metallic
Yes
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 17, Static Dissipative No, Style Number A8804, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.