Athletic Shoe, Brown, Women's, 11, B, PR

  • Mfr # A8844-11B

  • Zoro # G414841227


product price: $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Gender
Women's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8844-11B
Zoro #
G414841227
UPC #
810151186290
Country of Origin
China

Dimensions

Size
11
Footwear Width
B
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Brown
Gender
Women's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Midsole Material
EVA
Puncture-Resistant Sole
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
All-Leather Upper
Yes
Non Metallic Upper
Yes
Insulation Technology
No
Insulated
No
Style Number
A8844
Toe Shape
Round
Liner Material
Fabric, Mesh
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Conductive
No
Completely Non Metallic
Yes
Waterproof
No
Insole Material
Polyurethane
Non-Marking Sole
No
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Closure
Slip On
Electrical Hazard Rated
No
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number A8844, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.