Athletic Shoe, Brown, Women's, 11, D, PR
Mfr # A8844-11D
Zoro # G714841163
product price: $98.79
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Brown
Gender
Women's
Outsole Material
Rubber
Heel Definition
Flat Heel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8844-11D
Zoro #
G714841163
UPC #
810151187303
Country of Origin
China
Dimensions
Size
11
Footwear Width
D
Overall Height
4 in
Width
D
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number A8844, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.