AthleticHigh-TopShoe, Grn, Men's, 11, 6E, PR

  • Mfr # A8811-11-6E

  • Zoro # G114841268


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Style Family
Athletic High-Top Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8811-11-6E
Zoro #
G114841268
UPC #
810151187532
Country of Origin
China

Dimensions

Size
11
Footwear Width
6E
Width
6E
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Style Family
Athletic High-Top Shoe
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Toe Shape
Round
Closure
Lace Up
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Liner Material
Fabric, Mesh
Construction
Cemented
Midsole Material
EVA
Waterproof
Yes
Removable Insole
Yes
Static Dissipative
No
Insulation Technology
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
Style Number
A8811
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Cap Material
Composite
Insulated
No
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Conductive
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Olive, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11, Static Dissipative No, Style Number A8811, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.