AthleticHigh-TopShoe, Grn, Men's, 16, D, PR

  • Mfr # A8811-16D

  • Zoro # G314841150


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8811-16D
Zoro #
G314841150
UPC #
810151185828
Country of Origin
China

Dimensions

Size
16
Footwear Width
D
Overall Height
4 in
Width
D

Details

Item
Athletic High-Top Shoe
Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Toe Shape
Round
Insole Material
Polyurethane
Style Family
Athletic High-Top Shoe
Conductive
No
Insulation Technology
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Liner Material
Fabric, Mesh
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Heel Definition
Flat Heel
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Closure
Lace Up
Non Metallic Upper
Yes
Construction
Cemented
Removable Insole
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Insulated
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Style Number
A8811
Midsole Material
EVA
Waterproof
Yes
Electrical Hazard Rated
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Olive, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 16, Static Dissipative No, Style Number A8811, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.