AthleticHigh-TopShoe, Grn, Mns, 91/2, EE, PR

  • Mfr # A8811-9.5EE

  • Zoro # G514841141


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Style Number
A8811
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8811-9.5EE
Zoro #
G514841141
UPC #
810151187389
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
EE
Width
EE
Overall Height
4 in

Details

Item
Athletic High-Top Shoe
Upper Material
Nylon, TPU
Color
Olive
Gender
Men's
Outsole Material
Rubber
Style Number
A8811
Static Dissipative
No
Conductive
No
Liner Material
Fabric, Mesh
Construction
Cemented
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insulation Technology
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Toe Shape
Round
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Wide Toe Cap
No
Removable Insole
Yes
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Liner Technology
Moisture Wicking
All-Leather Upper
No
Metatarsal Guard
No
Toe Cap Material
Composite
Waterproof
Yes
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Midsole Material
EVA

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Olive, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 9 1/2, Static Dissipative No, Style Number A8811, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.