AthleticShoe, Blk, Men's, 111/2, 6E, PR

  • Mfr # A8803-11.5-6E

  • Zoro # G514841271


product price:  $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8803-11.5-6E
Zoro #
G514841271
UPC #
810151185460
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
6E
Overall Height
4 in
Width
6E

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Insulation Technology
No
For Outdoor Traction
Yes
Insulated
No
Style Number
A8803
Static Dissipative
No
Heel Definition
Flat Heel
Waterproof
No
Toe Shape
Round
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Non-Marking Sole
No
Wide Toe Cap
No
Conductive
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Electrical Hazard Rated
No
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Closure
Slip On
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Good
Insole Material
Polyurethane
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Liner Material
Fabric, Mesh
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.