AthleticShoe, Blk, Men's, 91/2, D, PR

  • Mfr # A8803-9.5D

  • Zoro # G514841257


product price: $98.59
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8803-9.5D
Zoro #
G514841257
UPC #
810151187198
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
D
Overall Height
4 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Outsole Material
Rubber
Wide Toe Cap
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Style Number
A8803
Manufacturer-Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Removable Insole
Yes
Closure
Slip On
Waterproof
No
Heel Definition
Flat Heel
Construction
Cemented
Puncture-Resistant Sole
No
Toe Shape
Round
Conductive
No
Liner Material
Fabric, Mesh
All-Leather Upper
Yes
Non-Marking Sole
No
Maximum Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Insulation Technology
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Insole Material
Polyurethane
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number A8803, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.