AthleticShoe, Blk, Women's, 71/2, D, PR
Mfr # A8843-7.5D
Zoro # G714841231
product price: $98.79
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Gender
Women's
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8843-7.5D
Zoro #
G714841231
UPC #
810151185200
Country of Origin
China
Dimensions
Size
7 1/2
Footwear Width
D
Width
D
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number A8843, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.