AthleticShoe, Brn, Women's, 91/2, B, PR

  • Mfr # A8844-9.5B

  • Zoro # G214841144


product price: $98.79
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Brown
Gender
Women's
Outsole Material
Rubber
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8844-9.5B
Zoro #
G214841144
UPC #
810151186276
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
B
Width
B
Overall Height
4 in

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Brown
Gender
Women's
Outsole Material
Rubber
Construction
Cemented
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Slip On
Style Number
A8844
Static Dissipative
No
Wide Toe Cap
No
Midsole Material
EVA
Heel Definition
Flat Heel
Insole Material
Polyurethane
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Non-Marking Sole
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Toe Cap Material
Composite
Insulation Technology
No
Maximum Heat Rating
572 Degrees F
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Conductive
No
Waterproof
No
Metal Chip-Resisting Sole
Yes
Insulated
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metatarsal Guard
No
Electrical Hazard Rated
No
Toe Shape
Round
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Brown, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number A8844, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.