Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11, Medium, A7264

  • Mfr # A7264 SZ: 11M

  • Zoro # G9338262


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7264 SZ: 11M
Zoro #
G9338262
UPC #
617420028165
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.57
Removable Insole
Yes
Liner Material
Polyester
Conductive
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Outsole Material
Rubber
Non-Marking Sole
No
Insulated
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.78
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Static Dissipative
No
Insulation Weight
200 g
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Max. Heat Rating
Not Rated
Insulation Type
Thinsulate(R)
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.57
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.