Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11, Wide, A7264

  • Mfr # A7264 SZ: 11W

  • Zoro # G9338384


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 11W
Zoro #
G9338384
UPC #
617420028349
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Mark II Slip Test Results- Dairy Tile Oily
0.24
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Outsole Material
Rubber
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Liner Material
Polyester
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Insulation Type
Thinsulate(R)
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.78
Insulated
Yes
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Sock
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Standards
ASTM F2413-11
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insulation Weight (PRINT)
200 g
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.