Shop AVENGER SAFETY FOOTWEAR

Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 14, Wide, A7264

  • Mfr # A7264 SZ: 14W
  • Zoro # G9338427

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7264 SZ: 14W
Zoro #
G9338427
UPC #
617420028387
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Width
EE
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Electrical Hazard Rated
Yes
Insulated
Yes
Liner Material
Polyester
Wide Toe Cap
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.57
Mark II Slip Test Results- Dairy Tile Dry
0.78
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Conductive
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Insulation Type
Thinsulate(R)
Metatarsal Guard
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Removable Insole
Yes
Predominant Footwear Color
Brown
Insulation Weight
200 g
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
6-Inch Work Boot
Insole Technology
Full Sock
Insulation Technology
Thinsulate(R)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Polyester
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A7264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.