Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, Medium, A7264

  • Mfr # A7264 SZ: 8.5M

  • Zoro # G9338217


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7264 SZ: 8.5M
Zoro #
G9338217
UPC #
617420028110
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Predominant Footwear Color
Brown
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Mark II Slip Test Results- Dairy Tile Wet
0.57
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.78
Non-Marking Sole
No
Insulation Weight
200 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Insole System
Full Sock
Chain Saw Cut Resistant
No
Insulated
Yes
Insulation Type
Thinsulate(R)
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Standards
ASTM F2413-11
Removable Insole
Yes
Liner Material
Polyester
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Full Sock
Insulation Technology
Thinsulate(R)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.31
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.