Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9 1/2, Medium, A7264

  • Mfr # A7264 SZ: 9.5M

  • Zoro # G9338235


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 9.5M
Zoro #
G9338235
UPC #
617420028134
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Max. Heat Rating
Not Rated
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulation Weight
200 g
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.24
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Liner Material
Polyester
Predominant Footwear Color
Brown
Conductive
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Insulated
Yes
Midsole Material
EVA
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Non Metallic Upper
Yes
Insole System
Full Sock
Footwear Shank Type
None
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Sock
Construction
Cemented
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
200 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.