Avenger, Men's 6-Inch Work Boot, 10, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047911


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047911
UPC #
617420019347
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Outsole Material
Rubber
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Insulated
No
Non Metallic Upper
Yes
Midsole Material
Foam
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Toe Shape
Round
Wide Toe Cap
Yes
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Mesh, Polyester
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Dry
0.98
Waterproof Type
Full Bootie Membrane
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Upper Material
Leather
Closure
Lace Up
Insole Material
Foam
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.