Avenger, Men's 6-Inch Work Boot, 11.5, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047887


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047887
UPC #
617420019378
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Liner Material
Mesh, Polyester
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
None
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.49
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Bootie Membrane
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Static Dissipative
No
Metatarsal System
No
Insulated
No
Footwear Style
6 in Work Boot
Insulation Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.85
Footwear Construction Type
Cemented
For Outdoor Traction
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Conductive
No
Toe Shape
Round
Upper Material Description
Leather
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Insole System
Memory Foam
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Midsole Material
Foam
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Upper Material
Leather
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.