Avenger, Men's 6-Inch Work Boot, 12, M, Leather, 6 in Height, Black

  • Mfr # A7248-M

  • Zoro # G5048009


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7248-M
Zoro #
G5048009
UPC #
617420019200
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Non-Marking Sole
No
Liner Material
Mesh, Polyester
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.85
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insulated
No
Insole System
Memory Foam
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Toe Shape
Round
Insulation Type
None
Waterproof Type
Full Bootie Membrane
Chemical Resisting Sole
No
Max. Heat Rating
100 Degrees F
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal System
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Conductive
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Midsole Material
Foam
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
Foam
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.47
Style Family
6-Inch Work Boot
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.