Avenger, Men's 6-Inch Work Boot, 13, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047869


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047869
UPC #
617420019392
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Metatarsal System
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Waterproof Type
Full Bootie Membrane
Conductive
No
For Outdoor Traction
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.85
Footwear Shank Type
None
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Insole System
Memory Foam
Footwear Construction Type
Cemented
Toe Shape
Round
Midsole Material
Foam
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Liner Material
Mesh, Polyester
Insulated
No
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Insole Material
Foam
Style Family
6-Inch Work Boot
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.