Avenger, Men's 6-Inch Work Boot, 7, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047975


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047975
UPC #
617420019286
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.98
Mark II Slip Test Results- Dairy Tile Oily
0.49
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Memory Foam
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Polyester
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Conductive
No
Metatarsal System
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.85
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Midsole Material
Foam
Chemical Resisting Sole
No
Static Dissipative
No
Waterproof Type
Full Bootie Membrane
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Material
Leather
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Insole Material
Foam
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.