Avenger, Men's 6-Inch Work Boot, 9, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047939


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047939
UPC #
617420019323
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Footwear Construction Type
Cemented
Conductive
No
Metatarsal Guard
No
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.85
Mark II Slip Test Results- Dairy Tile Oily
0.49
Oil Resisting Sole
Yes
Footwear Shank Type
None
Non-Marking Sole
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Metatarsal System
No
For Outdoor Traction
No
Upper Material Description
Leather
Midsole Material
Foam
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Memory Foam
Chain Saw Cut Resistant
No
Insulation Type
None
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Waterproof Type
Full Bootie Membrane
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Insulated
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Foam
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.