Avenger, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # A7248-M

  • Zoro # G5047981


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-M
Zoro #
G5047981
UPC #
617420019224
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Footwear Style
6 in Work Boot
Metatarsal System
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh, Polyester
Non-Marking Sole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.49
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Midsole Material
Foam
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.98
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Ninety Degree Heel
No
Removable Insole
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Shank Type
None
Standards
ASTM F2413-11
Insole System
Memory Foam
Wide Toe Cap
Yes
Waterproof Type
Full Bootie Membrane
Insulation Type
None
Insulated
No
Conductive
No
Static Dissipative
No
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Material
Foam
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.