Avenger, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047878


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047878
UPC #
617420019385
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Conductive
No
Completely Non Metallic
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Memory Foam
Insulation Type
None
Electrical Hazard Rated
Yes
Midsole Material
Foam
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Black
Liner Material
Mesh, Polyester
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Removable Insole
Yes
Static Dissipative
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Metatarsal System
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.98
Insulated
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.49
Waterproof Type
Full Bootie Membrane
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Upper Material
Leather
Non-Marking Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Foam
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
100 Degrees F
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.