Avenger, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047896


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047896
UPC #
617420019361
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.49
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Liner Material
Mesh, Polyester
Max. Heat Rating
100 Degrees F
Conductive
No
Non-Marking Sole
No
Midsole Material
Foam
Static Dissipative
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Removable Insole
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Shank Type
None
Insole System
Memory Foam
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.98
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Insole Material
Foam
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.