Avenger, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047948


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047948
UPC #
617420019316
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Toe Shape
Round
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.85
Mark II Slip Test Results- Dairy Tile Oily
0.49
Metatarsal Guard
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Conductive
No
Wide Toe Cap
Yes
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.98
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Insole System
Memory Foam
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Liner Material
Mesh, Polyester
Midsole Material
Foam
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Insole Material
Foam
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.