Avenger, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047957


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047957
UPC #
617420019309
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.49
Ninety Degree Heel
No
Outsole Material
Rubber
Insole System
Memory Foam
Liner Material
Mesh, Polyester
Removable Insole
Yes
Footwear Construction Type
Cemented
Waterproof Type
Full Bootie Membrane
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Foam
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.85
Mark II Slip Test Results- Dairy Tile Dry
0.98
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Conductive
No
Non-Marking Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Static Dissipative
No
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Insulated
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Foam
Maximum Heat Rating
100 Degrees F
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.