Avenger, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047966


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047966
UPC #
617420019293
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Predominant Footwear Color
Black
Static Dissipative
No
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Midsole Material
Foam
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.49
Wide Toe Cap
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Toe Shape
Round
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Shank Type
None
Insulation Type
None
Non Metallic Upper
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Max. Heat Rating
100 Degrees F
Standards
ASTM F2413-11
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Memory Foam
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Material
Leather
Closure
Lace Up
Insole Material
Foam
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A7248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.