Framer, Men's 6-Inch Work Boot, 11.5, Medium, Leather, 6 in Height, Black

  • Mfr # A7223-M

  • Zoro # G5048261


product price: $109.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
Medium
Style Number
A7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-M
Zoro #
G5048261
UPC #
617420103138
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Footwear Shank Type
None
Insole System
Full Cushion Dual Density
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Liner Material
Mesh, Polyester
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insulated
No
Conductive
No
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Shape
Round
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Exclusive Design
Outsole Material
TPU
Shank Material
Nylon
Non-Marking Sole
No
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.47
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Black
Puncture Resistant Insole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Direct Attached
Metatarsal System
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Upper Material Description
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Technology
Dual Density, Full Cushioned
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.