Framer, Men's 6-Inch Work Boot, 12, Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048130


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
Wide
Style Number
A7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048130
UPC #
617420103329
Country of Origin
China

Dimensions

Size
12
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Completely Non Metallic
Yes
Metatarsal System
No
Puncture Resistant Insole
Yes
Upper Material Description
Leather
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Non-Marking Sole
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
0.72
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Insole System
Full Cushion Dual Density
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh, Polyester
Shank Material
Nylon
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Midsole Material
Polyurethane
Toe Shape
Round
Removable Insole
Yes
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.70
Chemical Resisting Sole
No
Outsole Material
TPU
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Dual Density, Full Cushioned
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
100 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.