Framer, Men's 6-Inch Work Boot, 14, Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048115


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
Wide
Style Number
A7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048115
UPC #
617420103343
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Static Dissipative
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.68
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Chemical Resisting Sole
No
Non-Marking Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
0.72
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Conductive
No
Shank Material
Nylon
For Outdoor Traction
No
Outsole Material
TPU
Upper Material Description
Leather
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Footwear Shank Type
None
Insole System
Full Cushion Dual Density
Standards
ASTM F2413-11
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie Membrane
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Liner Material
Mesh, Polyester
Toe Shape
Round
Ninety Degree Heel
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Upper Material
Leather
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Direct Attached
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Polyester
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.