Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framer, Men's 6-Inch Work Boot, 8, Medium, Leather, 6 in Height, Black

  • Mfr # A7223-M

  • Zoro # G5048331


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-M
Zoro #
G5048331
UPC #
617420103060
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Black
Metatarsal Guard
No
Metatarsal System
No
Static Dissipative
No
Wide Toe Cap
Yes
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insole System
Full Cushion Dual Density
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
0.72
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Liner Material
Mesh, Polyester
Upper Material Description
Leather
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Shank Type
None
Standards
ASTM F2413-11
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
CSA Footwear Standard
Not Specified
Toe Shape
Round
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Closure Type
Lace Up
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non-Marking Sole
No
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Upper Color
Black
Metatarsal Guard Style
None
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Heel Definition
Defined Heel
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Polyester
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.